Dalia LED+ Dimmer, Black

Item #: 1890009

Cat #: RCL-153PNL-BL

UPC: 784276281423

Call for price
Company wide:
1 in stock
Documents & Guides
Dalia LED+ Dimmer, Push On/Push Off Rotary Knob With Locator Light For A Traditional Wallplate Opening, LED+ Technology: Advanced Lutron Dimming, Circuitry Designed For Compatibility With Most High-Efficacy Light Bulbs, UL Listed To Control: Dimmable LED With Integrated Driver, Halogen, Incandescent, Dimmable Compact Fluorescent Lamps (CFL) With Integrated Ballast, 120 V, 60 Hz, 150 W Dimmable LED/CFL Or 600 W Incandescent/Halogen, For Indoor Use Only, Black Finish

Overview

Dalia LED+ Dimmer, Push On/Push Off Rotary Knob With Locator Light For A Traditional Wallplate Opening, LED+ Technology: Advanced Lutron Dimming, Circuitry Designed For Compatibility With Most High-Efficacy Light Bulbs, UL Listed To Control: Dimmable LED With Integrated Driver, Halogen, Incandescent, Dimmable Compact Fluorescent Lamps (CFL) With Integrated Ballast, 120 V, 60 Hz, 150 W Dimmable LED/CFL Or 600 W Incandescent/Halogen, For Indoor Use Only, Black Finish
Also known as: 784276281423, RCL-153PNL-BL, LUTRCL153PNLBL

Specifications

Color: Black
Family / Style: Dalia
Color: Black
Family / Style: Dalia