1
more

Locking Plug, 50A, 3PH 480V, California Style, 3P4W
Item #: 0188958
Cat #: CS8165C
UPC: 078477326343
$ 139.14 EA
Company wide:
363
in stock
Documents & Guides
50 Amp, 480 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, California Style - Black/White
Overview
50 Amp, 480 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, California Style - Black/White
50Amp, 3-Phase 480V AC, Non-NEMA, 3P, 4W, Black & White Locking Plug, Industrial Grade, Grounding, California-Style(CS) Black-White
Also known as: 078477326343, CS8165C, LEVCS8165C
Specifications
| Volts AC: | 480 |
| NEMA Configuration: | Non-Nema |
| Color: | Black/White |
| Amps: | 50 |
| Volts AC: | 480 |
| Color: | Black/White |
| NEMA Configuration: | Non-Nema |
| Amps: | 50 |