PDT FRLPR42LBL FITTING, LOW P

Item #: 1888706

Cat #: FRLPR42LBL

UPC: 613056769458

$ 86.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRLPR42LBL FITTING, LOW P

Overview

PDT FRLPR42LBL FITTING, LOW P
Also known as: 613056769458, FRLPR42LBL, PDTFRLPR42LBL

Specifications

Material: ABS
Height: 2 in
Type: Reducer
Color: Black
Width: 4 in
Family / Style: FiberRunner®
Material: ABS
Type: Reducer
Width: 4 in
Height: 2 in
Color: Black
Family / Style: FiberRunner®