PAN FRBC4X4LBL FIBERRUNNER4X4

Item #: 1888694

Cat #: FRBC4X4LBL

UPC: 613056768635

$ 45.46 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRBC4X4LBL COUPLER, 4 X

Overview

PDT FRBC4X4LBL COUPLER, 4 X
Also known as: 613056768635, FRBC4X4LBL, PDTFRBC4X4LBL

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Family / Style: FiberRunner®
Type: QuickLock™ Coupler
Color: Black
Height: 4 in
Family / Style: FiberRunner®
Width: 4 in
Material: PVC
Type: QuickLock™ Coupler