PAN FRTR4X4LBL TRUMPET BL 4X4

Item #: 1888686

Cat #: FRTR4X4LBL

UPC: 613056768277

$ 89.08 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRTR4X4LBL FITTING, 3-SID

Overview

PDT FRTR4X4LBL FITTING, 3-SID
Also known as: 613056768277, FRTR4X4LBL, PDTFRTR4X4LBL

Specifications

Material: ABS
Color: Black
Width: 4 in
Height: 4 in
Family / Style: FiberRunner®
Type: Bend Radius Trumpet Flare
Material: ABS
Width: 4 in
Family / Style: FiberRunner®
Color: Black
Height: 4 in
Type: Bend Radius Trumpet Flare