PAN FRRA4X4LBL FIBERRUNNER

Item #: 1888677

Cat #: FRRA4X4LBL

UPC: 613056767683

$ 188.94 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRRA4X4LBL FITTING, HORIZ

Overview

PDT FRRA4X4LBL FITTING, HORIZ
Also known as: 613056767683, FRRA4X4LBL, PDTFRRA4X4LBL

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Angle: 90°
Family / Style: FiberRunner®
Type: 90° Right Angle Cover
Color: Black
Height: 4 in
Angle: 90°
Type: 90° Right Angle Cover
Width: 4 in
Material: PVC
Family / Style: FiberRunner®