PAN FREC6X4LBL END CAP 6X4 BL

Item #: 1888624

Cat #: FREC6X4LBL

UPC: 613056763814

$ 22.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FREC6X4LBL FITTING, END C

Overview

PDT FREC6X4LBL FITTING, END C
Also known as: 613056763814, FREC6X4LBL, PDTFREC6X4LBL

Specifications

Material: ABS
Type: End Cap
Color: Black
Height: 4 in
Width: 6 in
Family / Style: FiberRunner®
Material: ABS
Color: Black
Width: 6 in
Type: End Cap
Height: 4 in
Family / Style: FiberRunner®