PDT FRH45SC4LBL SPLIT COVER,

Item #: 1888597

Cat #: FRH45SC4LBL

UPC: 613056769212

$ 112.64 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRH45SC4LBL SPLIT COVER,

Overview

PDT FRH45SC4LBL SPLIT COVER,
Also known as: 613056769212, FRH45SC4LBL, PDTFRH45SC4LBL

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Angle: 45°
Family / Style: FiberRunner®
Type: 45° Horizontal Elbow
Color: Black
Height: 4 in
Angle: 45°
Type: 45° Horizontal Elbow
Width: 4 in
Material: PVC
Family / Style: FiberRunner®