PAN FRH454X4LYL FIBERRUNNER

Item #: 1888591

Cat #: FRH454X4LYL

UPC: 613056769168

$ 150.56 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRH454X4LYL FITTING, HORI

Overview

PDT FRH454X4LYL FITTING, HORI
Also known as: 613056769168, FRH454X4LYL, PDTFRH454X4LYL

Specifications

Width: 4 in
Height: 4 in
Material: PVC
Angle: 45°
Color: Yellow
Family / Style: FiberRunner®
Type: 45° Horizontal Elbow
Width: 4 in
Material: PVC
Color: Yellow
Type: 45° Horizontal Elbow
Height: 4 in
Angle: 45°
Family / Style: FiberRunner®