PAN FRFWCSC6LYL FIBERRUNNER 4-WAY

Item #: 1888585

Cat #: FRFWCSC6LYL

UPC: 613056769090

$ 176.16 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRFWCSC6LYL SPLIT COVER,

Overview

PDT FRFWCSC6LYL SPLIT COVER,
Also known as: 613056769090, FRFWCSC6LYL, PDTFRFWCSC6LYL

Specifications

Material: ABS
Height: 4 in
Width: 6 in
Color: Yellow
Family / Style: FiberRunner®
Type: 4-Way Cross Fitting
Material: ABS
Width: 6 in
Family / Style: FiberRunner®
Height: 4 in
Color: Yellow
Type: 4-Way Cross Fitting