PAN FRFWC4X4LBL FIBERRUNNER 4-WAY

Item #: 1888573

Cat #: FRFWC4X4LBL

UPC: 613056768963

$ 457.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRFWC4X4LBL FITTING, 4-WA

Overview

PDT FRFWC4X4LBL FITTING, 4-WA
Also known as: 613056768963, FRFWC4X4LBL, PDTFRFWC4X4LBL

Specifications

Material: ABS
Color: Black
Width: 4 in
Height: 4 in
Family / Style: FiberRunner®
Type: 4-Way Cross Fitting
Material: ABS
Width: 4 in
Family / Style: FiberRunner®
Color: Black
Height: 4 in
Type: 4-Way Cross Fitting