PAN FREC24X4LYL FIBERRUNNER END CAP

Item #: 1888568

Cat #: FREC24X4LYL

UPC: 613056768772

$ 98.82 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FREC24X4LYL FITTING, END

Overview

PDT FREC24X4LYL FITTING, END
Also known as: 613056768772, FREC24X4LYL, PDTFREC24X4LYL

Specifications

Material: ABS
Type: End Cap
Width: 24 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Width: 24 in
Color: Yellow
Type: End Cap
Height: 4 in
Family / Style: FiberRunner®