PDT FRDDSHC6LYL FITTING, DUAL

Item #: 1888562

Cat #: FRDDSHC6LYL

UPC: 613056768734

$ 140.22 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRDDSHC6LYL FITTING, DUAL

Overview

PDT FRDDSHC6LYL FITTING, DUAL
Also known as: 613056768734, FRDDSHC6LYL, PDTFRDDSHC6LYL

Specifications

Material: ABS
Height: 4 in
Width: 6 in
Color: Yellow
Family / Style: FiberRunner®
Type: Dual Downspout
Material: ABS
Width: 6 in
Family / Style: FiberRunner®
Height: 4 in
Color: Yellow
Type: Dual Downspout