PAN FRDDS6X4LYL FIBERRUNNER DUAL

Item #: 1888556

Cat #: FRDDS6X4LYL

UPC: 613056768703

$ 438.32 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRDDS6X4LYL FITTING, DUAL

Overview

PDT FRDDS6X4LYL FITTING, DUAL
Also known as: 613056768703, FRDDS6X4LYL, PDTFRDDS6X4LYL

Specifications

Material: ABS
Height: 4 in
Width: 6 in
Color: Yellow
Family / Style: FiberRunner®
Type: Dual Downspout
Material: ABS
Width: 6 in
Family / Style: FiberRunner®
Height: 4 in
Color: Yellow
Type: Dual Downspout