PDT FRY126SCLBL FITTTING, Y-R

Item #: 1888547

Cat #: FRY126SCLBL

UPC: 613056768468

$ 242.46 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRY126SCLBL FITTTING, Y-R

Overview

PDT FRY126SCLBL FITTTING, Y-R
Also known as: 613056768468, FRY126SCLBL, PDTFRY126SCLBL

Specifications

Material: ABS
Width: 12 in
Type: Reducer
Color: Black
Height: 6 in
Family / Style: FiberRunner®
Material: ABS
Type: Reducer
Height: 6 in
Width: 12 in
Color: Black
Family / Style: FiberRunner®