PDT FRTR24X4LYL FITTING, 3-SI

Item #: 1888538

Cat #: FRTR24X4LYL

UPC: 613056768239

$ 347.84 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRTR24X4LYL FITTING, 3-SI

Overview

PDT FRTR24X4LYL FITTING, 3-SI
Also known as: 613056768239, FRTR24X4LYL, PDTFRTR24X4LYL

Specifications

Material: ABS
Width: 24 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Type: Bend Radius Trumpet Flare
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Width: 24 in
Color: Yellow
Type: Bend Radius Trumpet Flare