PDT FRRF4FD2LBL FITTING AND C

Item #: 1888517

Cat #: FRRF4FD2LBL

UPC: 613056767911

$ 91.08 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRRF4FD2LBL FITTING AND C

Overview

PDT FRRF4FD2LBL FITTING AND C
Also known as: 613056767911, FRRF4FD2LBL, PDTFRRF4FD2LBL

Specifications

Material: ABS
Height: 2 in
Type: Reducer
Color: Black
Width: 4 in
Family / Style: FiberRunner®
Material: ABS
Type: Reducer
Width: 4 in
Height: 2 in
Color: Black
Family / Style: FiberRunner®