PAN FRRF2412LBL FITTING REDUCER BL

Item #: 1888514

Cat #: FRRF2412LBL

UPC: 613056767904

$ 601.60 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRRF2412LBL FITTING, REDU

Overview

PDT FRRF2412LBL FITTING, REDU
Also known as: 613056767904, FRRF2412LBL, PDTFRRF2412LBL

Specifications

Height: 12 in
Material: ABS
Width: 24 in
Type: Reducer
Color: Black
Family / Style: FiberRunner®
Height: 12 in
Width: 24 in
Color: Black
Material: ABS
Type: Reducer
Family / Style: FiberRunner®