PDT FRRF2412LYL FITTING, REDU

Item #: 1888505

Cat #: FRRF2412LYL

UPC: 613056767874

$ 601.60 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRRF2412LYL FITTING, REDU

Overview

PDT FRRF2412LYL FITTING, REDU
Also known as: 613056767874, FRRF2412LYL, PDTFRRF2412LYL

Specifications

Height: 12 in
Material: ABS
Width: 24 in
Type: Reducer
Color: Yellow
Family / Style: FiberRunner®
Height: 12 in
Width: 24 in
Color: Yellow
Material: ABS
Type: Reducer
Family / Style: FiberRunner®