PDT FRRF126RLBL FITTING, TRAN

Item #: 1888502

Cat #: FRRF126RLBL

UPC: 613056767829

$ 257.64 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRRF126RLBL FITTING, TRAN

Overview

PDT FRRF126RLBL FITTING, TRAN
Also known as: 613056767829, FRRF126RLBL, PDTFRRF126RLBL

Specifications

Material: ABS
Width: 12 in
Type: Reducer
Color: Black
Height: 6 in
Family / Style: FiberRunner®
Material: ABS
Type: Reducer
Height: 6 in
Width: 12 in
Color: Black
Family / Style: FiberRunner®