PDT FRRF126RLYL FITTING, TRAN

Item #: 1888499

Cat #: FRRF126RLYL

UPC: 613056767812

$ 257.64 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRRF126RLYL FITTING, TRAN

Overview

PDT FRRF126RLYL FITTING, TRAN
Also known as: 613056767812, FRRF126RLYL, PDTFRRF126RLYL

Specifications

Material: ABS
Width: 12 in
Type: Reducer
Height: 6 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Type: Reducer
Color: Yellow
Width: 12 in
Height: 6 in
Family / Style: FiberRunner®