PDT FRRF126LSBL FITTING, REDU

Item #: 1888464

Cat #: FRRF126LSBL

UPC: 613056764507

$ 257.64 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRRF126LSBL FITTING, REDU

Overview

PDT FRRF126LSBL FITTING, REDU
Also known as: 613056764507, FRRF126LSBL, PDTFRRF126LSBL

Specifications

Material: ABS
Width: 12 in
Type: Reducer
Color: Black
Height: 6 in
Family / Style: FiberRunner®
Material: ABS
Type: Reducer
Height: 6 in
Width: 12 in
Color: Black
Family / Style: FiberRunner®