PAN FRSPJ4X4LBL FIBERRUNNER

Item #: 1888461

Cat #: FRSPJ4X4LBL

UPC: 613056764392

$ 312.54 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRSPJ4X4LBL SPILL-OVER JU

Overview

PDT FRSPJ4X4LBL SPILL-OVER JU
Also known as: 613056764392, FRSPJ4X4LBL, PDTFRSPJ4X4LBL

Specifications

Material: ABS
Color: Black
Width: 4 in
Height: 4 in
Family / Style: FiberRunner®
Type: Spill-Over Junction Body
Material: ABS
Width: 4 in
Family / Style: FiberRunner®
Color: Black
Height: 4 in
Type: Spill-Over Junction Body