PAN FREC12X4LYL END CAP 12X4 YL

Item #: 1888425

Cat #: FREC12X4LYL

UPC: 613056764040

$ 43.24 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FREC12X4LYL FITTING, END

Overview

PDT FREC12X4LYL FITTING, END
Also known as: 613056764040, FREC12X4LYL, PDTFREC12X4LYL

Specifications

Material: ABS
Type: End Cap
Width: 12 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Width: 12 in
Color: Yellow
Type: End Cap
Height: 4 in
Family / Style: FiberRunner®