PDT FRIVRA6X4LYL FITTING AND

Item #: 1888375

Cat #: FRIVRA6X4LYL

UPC: 613056769434

$ 202.50 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRIVRA6X4LYL FITTING AND

Overview

PDT FRIVRA6X4LYL FITTING AND
Also known as: 613056769434, FRIVRA6X4LYL, PDTFRIVRA6X4LYL

Specifications

Height: 4 in
Material: PVC
Width: 6 in
Angle: 90°
Color: Yellow
Family / Style: FiberRunner®
Type: 90° Vertical Inside
Height: 4 in
Width: 6 in
Color: Yellow
Type: 90° Vertical Inside
Material: PVC
Angle: 90°
Family / Style: FiberRunner®