PDT FRH45SC12LYL SPLIT COVER,

Item #: 1888357

Cat #: FRH45SC12LYL

UPC: 613056769205

$ 202.52 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRH45SC12LYL SPLIT COVER,

Overview

PDT FRH45SC12LYL SPLIT COVER,
Also known as: 613056769205, FRH45SC12LYL, PDTFRH45SC12LYL

Specifications

Width: 12 in
Height: 4 in
Material: PVC
Angle: 45°
Color: Yellow
Family / Style: FiberRunner®
Type: 45° Horizontal Elbow
Width: 12 in
Material: PVC
Color: Yellow
Type: 45° Horizontal Elbow
Height: 4 in
Angle: 45°
Family / Style: FiberRunner®