PDT FRRF126SCLBL SPLIT COVER,

Item #: 1888317

Cat #: FRRF126SCLBL

UPC: 613056767850

$ 210.66 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRRF126SCLBL SPLIT COVER,

Overview

PDT FRRF126SCLBL SPLIT COVER,
Also known as: 613056767850, FRRF126SCLBL, PDTFRRF126SCLBL

Specifications

Material: ABS
Width: 12 in
Type: Reducer
Color: Black
Height: 6 in
Family / Style: FiberRunner®
Material: ABS
Type: Reducer
Height: 6 in
Width: 12 in
Color: Black
Family / Style: FiberRunner®