PAN FROVRA4X4LBL FIBERRUNNER

Item #: 1888302

Cat #: FROVRA4X4LBL

UPC: 613056767218

$ 188.94 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FROVRA4X4LBL FITTING, OUT

Overview

PDT FROVRA4X4LBL FITTING, OUT
Also known as: 613056767218, FROVRA4X4LBL, PDTFROVRA4X4LBL

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Angle: 90°
Family / Style: FiberRunner®
Type: 90° Vertical Outside
Color: Black
Height: 4 in
Angle: 90°
Type: 90° Vertical Outside
Width: 4 in
Material: PVC
Family / Style: FiberRunner®