PDT FROVRA4X4LYL FITTING, OUT

Item #: 1888298

Cat #: FROVRA4X4LYL

UPC: 613056767201

$ 188.88 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FROVRA4X4LYL FITTING, OUT

Overview

PDT FROVRA4X4LYL FITTING, OUT
Also known as: 613056767201, FROVRA4X4LYL, PDTFROVRA4X4LYL

Specifications

Width: 4 in
Height: 4 in
Material: PVC
Angle: 90°
Color: Yellow
Family / Style: FiberRunner®
Type: 90° Vertical Outside
Width: 4 in
Material: PVC
Color: Yellow
Type: 90° Vertical Outside
Height: 4 in
Angle: 90°
Family / Style: FiberRunner®