PDT FROV45SC6LYL SPLIT COVER,

Item #: 1888294

Cat #: FROV45SC6LYL

UPC: 613056767157

$ 125.36 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FROV45SC6LYL SPLIT COVER,

Overview

PDT FROV45SC6LYL SPLIT COVER,
Also known as: 613056767157, FROV45SC6LYL, PDTFROV45SC6LYL

Specifications

Height: 4 in
Material: PVC
Width: 6 in
Angle: 45°
Color: Yellow
Family / Style: FiberRunner®
Type: 45° Vertical Outside
Height: 4 in
Width: 6 in
Color: Yellow
Type: 45° Vertical Outside
Material: PVC
Angle: 45°
Family / Style: FiberRunner®