PDT FROVRA6X4LYL FITTING, OUT

Item #: 1888271

Cat #: FROVRA6X4LYL

UPC: 613056764255

$ 215.04 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FROVRA6X4LYL FITTING, OUT

Overview

PDT FROVRA6X4LYL FITTING, OUT
Also known as: 613056764255, FROVRA6X4LYL, PDTFROVRA6X4LYL

Specifications

Height: 4 in
Material: PVC
Width: 6 in
Angle: 90°
Color: Yellow
Family / Style: FiberRunner®
Type: 90° Vertical Outside
Height: 4 in
Width: 6 in
Color: Yellow
Type: 90° Vertical Outside
Material: PVC
Angle: 90°
Family / Style: FiberRunner®