PAN FRH4512X4LBL HORIZONTAL 45

Item #: 1888267

Cat #: FRH4512X4LBL

UPC: 613056764200

$ 315.40 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRH4512X4LBL FITTING, HOR

Overview

PDT FRH4512X4LBL FITTING, HOR
Also known as: 613056764200, FRH4512X4LBL, PDTFRH4512X4LBL

Specifications

Width: 12 in
Color: Black
Height: 4 in
Material: PVC
Angle: 45°
Family / Style: FiberRunner®
Type: 45° Horizontal Elbow
Width: 12 in
Height: 4 in
Angle: 45°
Type: 45° Horizontal Elbow
Color: Black
Material: PVC
Family / Style: FiberRunner®