$ 202.52 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
PDT FROV45SC12LBL SPLIT COVER
Overview
PDT FROV45SC12LBL SPLIT COVER
Also known as: 613056769571, FROV45SC12LBL, PDTFROV45SC12LBL
Specifications
| Width: | 12 in |
| Color: | Black |
| Height: | 4 in |
| Material: | PVC |
| Angle: | 45° |
| Family / Style: | FiberRunner® |
| Type: | 45° Vertical Outside |
| Width: | 12 in |
| Height: | 4 in |
| Angle: | 45° |
| Type: | 45° Vertical Outside |
| Color: | Black |
| Material: | PVC |
| Family / Style: | FiberRunner® |