PAN FROV4524X4LBL FIBERRUNNER

Item #: 1888215

Cat #: FROV4524X4LBL

UPC: 613056769502

$ 737.46 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FROV4524X4LBL FITTING, OU

Overview

PDT FROV4524X4LBL FITTING, OU
Also known as: 613056769502, FROV4524X4LBL, PDTFROV4524X4LBL

Specifications

Width: 24 in
Color: Black
Height: 4 in
Material: PVC
Angle: 45°
Family / Style: FiberRunner®
Type: 45° Vertical Outside
Width: 24 in
Height: 4 in
Angle: 45°
Type: 45° Vertical Outside
Color: Black
Material: PVC
Family / Style: FiberRunner®