$ 737.12 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
PDT FRIV4524X4LBL FITTING AND
Overview
PDT FRIV4524X4LBL FITTING AND
Also known as: 613056769304, FRIV4524X4LBL, PDTFRIV4524X4LBL
Specifications
| Width: | 24 in |
| Color: | Black |
| Height: | 4 in |
| Material: | PVC |
| Angle: | 45° |
| Family / Style: | FiberRunner® |
| Type: | 45° Vertical Inside |
| Width: | 24 in |
| Height: | 4 in |
| Angle: | 45° |
| Type: | 45° Vertical Inside |
| Color: | Black |
| Material: | PVC |
| Family / Style: | FiberRunner® |