PDT FRRF6FR4SCLYL SPLIT COVER

Item #: 1888175

Cat #: FRRF6FR4SCLYL

UPC: 613056767973

$ 137.92 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRRF6FR4SCLYL SPLIT COVER

Overview

PDT FRRF6FR4SCLYL SPLIT COVER
Also known as: 613056767973, FRRF6FR4SCLYL, PDTFRRF6FR4SCLYL

Specifications

Material: ABS
Type: Reducer
Height: 4 in
Width: 6 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Height: 4 in
Color: Yellow
Type: Reducer
Width: 6 in
Family / Style: FiberRunner®