PDT FRRF126RSCLBL SPLIT COVER

Item #: 1888167

Cat #: FRRF126RSCLBL

UPC: 613056767799

$ 204.54 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRRF126RSCLBL SPLIT COVER

Overview

PDT FRRF126RSCLBL SPLIT COVER
Also known as: 613056767799, FRRF126RSCLBL, PDTFRRF126RSCLBL

Specifications

Material: ABS
Width: 12 in
Type: Reducer
Color: Black
Height: 6 in
Family / Style: FiberRunner®
Material: ABS
Type: Reducer
Height: 6 in
Width: 12 in
Color: Black
Family / Style: FiberRunner®