PDT FRRF126RSCLYL SPLIT COVER

Item #: 1888164

Cat #: FRRF126RSCLYL

UPC: 613056767782

$ 204.54 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRRF126RSCLYL SPLIT COVER

Overview

PDT FRRF126RSCLYL SPLIT COVER
Also known as: 613056767782, FRRF126RSCLYL, PDTFRRF126RSCLYL

Specifications

Material: ABS
Width: 12 in
Type: Reducer
Height: 6 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Type: Reducer
Color: Yellow
Width: 12 in
Height: 6 in
Family / Style: FiberRunner®