PAN FRFWCSC12W6LBL FIBERRUNNER

Item #: 1888144

Cat #: FRFWCSC12W6LBL

UPC: 613056769007

$ 275.52 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRFWCSC12W6LBL SPLIT COVE

Overview

PDT FRFWCSC12W6LBL SPLIT COVE
Also known as: 613056769007, FRFWCSC12W6LBL, PDTFRFWCSC12W6LBL

Specifications

Material: ABS
Width: 12 in
Color: Black
Height: 4 in
Family / Style: FiberRunner®
Type: 4-Way Cross Cover
Material: ABS
Color: Black
Family / Style: FiberRunner®
Width: 12 in
Height: 4 in
Type: 4-Way Cross Cover