PDT FRFWCSC12W6LYL SPLIT COVE

Item #: 1888140

Cat #: FRFWCSC12W6LYL

UPC: 613056768994

$ 275.52 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRFWCSC12W6LYL SPLIT COVE

Overview

PDT FRFWCSC12W6LYL SPLIT COVE
Also known as: 613056768994, FRFWCSC12W6LYL, PDTFRFWCSC12W6LYL

Specifications

Material: ABS
Width: 12 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Type: 4-Way Cross Cover
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Width: 12 in
Color: Yellow
Type: 4-Way Cross Cover