PDT FRFWC12X4W4LBL FITTING, 4

Item #: 1888136

Cat #: FRFWC12X4W4LBL

UPC: 613056768864

$ 518.24 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRFWC12X4W4LBL FITTING, 4

Overview

PDT FRFWC12X4W4LBL FITTING, 4
Also known as: 613056768864, FRFWC12X4W4LBL, PDTFRFWC12X4W4LBL

Specifications

Material: ABS
Width: 12 in
Color: Black
Height: 4 in
Family / Style: FiberRunner®
Type: 4-Way Cross Fitting
Material: ABS
Color: Black
Family / Style: FiberRunner®
Width: 12 in
Height: 4 in
Type: 4-Way Cross Fitting