MP Printer Heat Shrink Label, Polyolefin, White, 0.44"

Item #: 1887334
Cat #: H000X044H1M
UPC: 61305677604
$ 79.04 EA
Company wide:
221 in stock
Documents & Guides
MP Printer Heat Shrink Label, White, Military-Grade Polyolefin, 0.25" (6.4mm) Diameter, 8' (2.4 m) Length, and 0.44" (11.2mm) Width, Wire Range of 16–10 AWG, The Fast-Loading MP™ Label Cassette Includes Both Label Material and Ribbon for Easy Label Changing

Overview

MP Printer Heat Shrink Label, White, Military-Grade Polyolefin, 0.25" (6.4mm) Diameter, 8' (2.4 m) Length, and 0.44" (11.2mm) Width, Wire Range of 16–10 AWG, The Fast-Loading MP™ Label Cassette Includes Both Label Material and Ribbon for Easy Label Changing
Also known as: 61305677604, H000X044H1M, PDTH000X044H1M

Specifications

Width: 0.440 in
Color: White
Width: 0.440 in
Color: White

Customer Reviews

No reviews for this product
(0)