Reel-Fed Cable Ties, Barbed, Heat Stabilized Nylon, Black, 4" Length, 1000/PK

Item #: 1886556

Cat #: PLT1.5M-XMR30

UPC: 074983548064

$ 0.12 EA
Company wide:
0 in stock
Documents & Guides
Reel-Fed Cable Ties, Barbed, Heat Stabilized Nylon, Black, 4" Length, 1.31" Max Bundle, for PAT1.5M and PAT1.5M-ATM System, 1000/PK

Overview

Reel-Fed Cable Ties, Barbed, Heat Stabilized Nylon, Black, 4" Length, 1.31" Max Bundle, for PAT1.5M and PAT1.5M-ATM System, 1000/PK

Continuously molded cable ties (up to 5,000 ties/reel) for high productivity and reduced downtime.

Also known as: 074983548064, PLT1.5M-XMR30, PDTPLT1.5MXMR30

Specifications

Width: 0.980 in
Diameter: 1.250 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 5.600 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Width: 0.980 in
Color: Black
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in
Diameter: 1.250 in
Weight Capacity: 18 lbs
Length: 5.600 in
Family / Style: Pan-Ty®