LED Striplight, 8', 76 Watt, 9300 Lumen, 3500K, 120-277V

Item #: 1886010

Cat #: 8SLSTP8035DDUNV

UPC: 080083804368

Company wide:
0 in stock
Documents & Guides
LED Lensed Striplight, 8 Foot, 76 Watt, 9300 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frost White Polycarbonate Lens

Overview

LED Lensed Striplight, 8 Foot, 76 Watt, 9300 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frost White Polycarbonate Lens
Also known as: 080083804368, 8SLSTP8035DDUNV, MET8SLSTP8035DDUNV

Specifications

Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Lumens: 9300
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Wattage: 76
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 9300
Light Technology: LED
Wattage: 76
Length: 8 ft, 96 in
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277