5.5W/LED/CFL/850/2P/DUAL

Item #: 1885877

Cat #: S11554

UPC: 045923115547

Company wide:
0 in stock
5.5 Watt LED PL 2-PIN Dual Mode; 5000K; 550 Lumens; GX23 Base; 50000 Average rated hours; 120 deg. Beam Angle; Type A/B Ballast Dependent or Ballast Bypass; 120-277 Volt

Overview

5.5 Watt LED PL 2-PIN Dual Mode; 5000K; 550 Lumens; GX23 Base; 50000 Average rated hours; 120 deg. Beam Angle; Type A/B Ballast Dependent or Ballast Bypass; 120-277 Volt

Satco's S11554 5.5-watt, 2-Pin dual mode, LED Frosted bulb features natural light and a 120 degree beam spread. Ideal for offices, malls, supermarkets, and warehouses, this bulb is long-lasting and energy efficient. The bulb has a GX23 base and delivers exceptional illumination to your room.

Also known as: 045923115547, S11554, SATS11554

Specifications

Lumens: 550
Color Temperature: 5000 (Bright White)
Material: Plastic, Glass
Color Rendering Index (CRI): 80
Wattage: 5.500
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23)
Angle: 120°
Volts AC Range: 120 - 277
Lumens: 550
Material: Plastic, Glass
Wattage: 5.500
Dimmable: No
Angle: 120°
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GX23)
Volts AC Range: 120 - 277