4' Linear High Bay, 321W, 50K

Item #: 1885858

Cat #: LLH5D50KV

UPC:

Company wide:
0 in stock
Documents & Guides
4 Ft. Linear Highbay, 321 Watt, 347V-480V, 42000 Lumens, 80 CRI, Color Temperature: 5000K, 0-10V Dimming

Overview

4 Ft. Linear Highbay, 321 Watt, 347V-480V, 42000 Lumens, 80 CRI, Color Temperature: 5000K, 0-10V Dimming

A rugged, high-value LED solution for highbay and lowbay applications, replacing multi-lamp luminaires/fixtures/troffers or up to 1000 watt HID fixtures. Available with optional Xi-Fi® technology – a powerful and easy to commission wireless lighting control system.

Also known as: LLH5D50KV, EIKLLH5D50KV

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Lumens: 42000
Light Technology: LED
Dimmable: Yes
Wattage: 321
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Lumens: 42000
Dimmable: Yes
Shape: Rectangular
Length: 4 ft, 48 in
Light Technology: LED
Wattage: 321