Underground Cable Locator With Inductive Clamp

Item #: 1885741

Cat #: PRO871C

UPC:

Company wide:
0 in stock
Documents & Guides
Underground Cable Locator With Inductive Clamp, 110VAC/200VDC Voltage Protection, Includes: Clamp, Passive 50/60Hz Tracing Mode, Audible (Speaker Or Headset, Both With Volume Control) Or Visual Reception Methods, Low Battery Lights On Wand And Transmitter, Null Or Peak Reception Modes, Inductive Clamp Option (Standard On The Pro871C) & An Extremely Light Receiver Wand (Just 3 lbs.)

Overview

Underground Cable Locator With Inductive Clamp, 110VAC/200VDC Voltage Protection, Includes: Clamp, Passive 50/60Hz Tracing Mode, Audible (Speaker Or Headset, Both With Volume Control) Or Visual Reception Methods, Low Battery Lights On Wand And Transmitter, Null Or Peak Reception Modes, Inductive Clamp Option (Standard On The Pro871C) & An Extremely Light Receiver Wand (Just 3 lbs.)

The Pro871C™ Underground Cable Locator is a value-priced underground locator for contractors and maintenance personnel. Incorporating 5 different tracking modes (2 direct connect, 2 inductive, 1 passive), the Pro871C™ tracks many types of cabling, including CATV, electrical, telephone, dog fencing, and landscape lighting, using either null or peak reception modes.

Also known as: PRO871C, ARAPRO871C

Specifications

Volts DC: 200
Volts AC: 110
Volts DC: 200
Volts AC: 110