
4-11/16" Plenum Box, Drawn, 2-1/8" Deep, 1/2 and 3/4" KOs, Steel
Item #: 1885637
Cat #: 264PL
UPC: 050169994368
$ 16.05 EA
Company wide:
0
in stock
4-11/16 Inch Plenum Box, Drawn, 2-1/8 Inch Deep, (3) 1/2 and (14) 3/4 Inch Knockouts, Steel
Overview
4-11/16 Inch Plenum Box, Drawn, 2-1/8 Inch Deep, (3) 1/2 and (14) 3/4 Inch Knockouts, Steel
Raco's 4-11/16 inch square boxes are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 050169994368, 264PL, RAC264PL
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Size: | 4 11/16 in |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Number of Knockouts: | 17 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Number of Knockouts: | 17 |
| Size: | 4 11/16 in |
| Depth: | 2 1/8 in |
| Knockouts: | Yes |