
4" Square Plenum Box, Drawn, 2-1/8" Depth, 1/2 and 3/4" Knockouts, Steel
Item #: 1885632
Cat #: 231PL
UPC: 050169994313
$ 13.03 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Plenum Square Box, Drawn, 2-1/8 Inch Depth, Side Knockouts: (8) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch, 30.300 Cubic Inches, Steel
Overview
4 Inch Plenum Square Box, Drawn, 2-1/8 Inch Depth, Side Knockouts: (8) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch, 30.300 Cubic Inches, Steel
Raco's selection of 4 inch square boxes are ideal for electrical installations in residential, commercial, and industrial settings. Available in various depths and made from durable steel in drawn or welded construction, these boxes ensure longevity and safety. Perfect for new constructions, renovations, or upgrades, our 4-inch square boxes and covers provide reliability and flexibility for a secure and efficient electrical system.
Also known as: 050169994313, 231PL, RAC231PL
Features & Benefits
- Covers gasketed with PVC foam material
- Drawn steel construction
- To maintain plenum seal, boxes do not have ground screw holes
- Available in 4 in. square, 4-11/16 in. square and 4 in. octagon models
- UL Listed
- Airtight knockouts
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Type: | Drawn |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Number of Knockouts: | 13 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Number of Knockouts: | 13 |
| Mounting: | Screw On, Nail On |
| Type: | Drawn |
| Cubic Inches: | 30.300 in³ |
| Knockouts: | Yes |