Ceiling Pan, Old Work Type, 3-1/2" Diameter, (2) 1/2" Knockouts, Steel

Item #: 1885615

Cat #: 290

UPC: 050169002902

$ 12.07 EA
Company wide:
8 in stock
Ceiling Pan, Old Work Type, 3-1/2 Inch Diameter, (2) 1/2 Inch Knockouts, Steel, Mounts to 1/2 - 5/8 Inch Drywall

Overview

Ceiling Pan, Old Work Type, 3-1/2 Inch Diameter, (2) 1/2 Inch Knockouts, Steel, Mounts to 1/2 - 5/8 Inch Drywall

Raco's shallow old work pan design is ideal for mounting fixtures in existing walls or ceilings with obstructions that limit depth.

Also known as: 050169002902, 290, RAC290

Features & Benefits

  • 3-5/8 in. round, only 1/2 in. deep
  • Ideal pan for remodeling - features old work bracket
  • Flange and bracket mounts to 1/2 or 5/8 in. drywall without stud
  • Breakable screw and low profile wing nut provide clearance for low profile fixture canopies
  • Two 1/2 in. knockouts
  • cULus Listed

Specifications

Diameter: 3 1/2 in
Material: Steel
Diameter: 3 1/2 in
Material: Steel